Sana 3 Light Outdoor Pier Mounted Fixture, Black And Seedy

  • Mfr # 592PHBR-553PM-BK

  • Zoro # G005836595


product price:  $418.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Candelabra
Dimmable
Yes
Housing Material
Aluminum
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592PHBR-553PM-BK
Zoro #
G005836595
UPC #
685659168242
Country of Origin
China

Dimensions

Length
9"
Width
9"
Height
28.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Dimmable
Yes
Housing Material
Aluminum
Series
Sana
Standards
CUL/cETLu
Number of Lamps
3
Watts
60
Shade Material
Glass
Rated Location
Wet
Shade Finish
Seedy

Description

This contemporary, coastal-inspired three-light outdoor pier-mounted fixture in black features will look perfect on your porch or patio. Coming with a black finish and seeded glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.