Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sana 3 Light Outdoor Pier Mounted Fixture, Black & White Opal

  • Mfr # 593PHBR-533PM-BK

  • Zoro # G605836544


product price: $352.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
8.25"
Number of Lamps
3
Dimmable
Yes
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593PHBR-533PM-BK
Zoro #
G605836544
UPC #
685659168334
Country of Origin
China

Dimensions

Length
8.25"
Height
28.5"
Width
8.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
3
Dimmable
Yes
Watts
60
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Series
Sana
Housing Material
Aluminum
Shade Material
Glass
Shade Finish
White Opal
Rated Location
Wet

Description

Get ready to welcome your friends and family with this three-light outdoor pier-mounted fixture. Crafted in a steel construction and a black finish, this fixture is coastal in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.