Sana 3 Light Outdoor Pier Mounted Fixture, Black & White Opal

  • Mfr # 593PHBS-SQPM-BK

  • Zoro # G505836446


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Height
28.25"
Series
Sana
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593PHBS-SQPM-BK
Zoro #
G505836446
UPC #
685659168372
Country of Origin
China

Dimensions

Height
28.25"
Length
8.25"
Width
8.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Housing Material
Aluminum
Series
Sana
Standards
CUL/cETLu
Number of Lamps
3
Dimmable
Yes
Bulb Base Type
Candelabra
Watts
60
Rated Location
Wet
Shade Material
Glass
Shade Finish
White Opal

Description

Get ready to welcome your friends and family with this three-light outdoor pier-mounted fixture. Crafted in a steel construction and a black finish, this fixture has candelabra bulbs and coastal in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.