Zoro Homepage

Sana 3 Light Outdoor Post Mount Fixture, Black & White Opal

  • Mfr # 593PHBR-BK

  • Zoro # G405836447


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Sana
Standards
CUL/cETLu
Length
8.25"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593PHBR-BK
Zoro #
G405836447
UPC #
685659167078
Country of Origin
China

Dimensions

Length
8.25"
Height
26.5"
Width
8.25"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Sana
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Number of Lamps
3
Bulb Base Type
Candelabra
Housing Material
Aluminum
Rated Location
Wet
Shade Material
Glass
Shade Finish
White Opal

Description

A charmingly simple three-light outdoor post mount fixture made from steel is enhanced with a black finish. With a white opal shade with coastal and contemporary styling, making an eye-catching addition to any porch or patio.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.