Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 1 Light Mini Pendant, Bronze & Clear

  • Mfr # 462MP-BRZ

  • Zoro # G105840621


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
4.5"
Width
4.5"
Number of Lights
1
Style
midcentury; modern; art moderne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462MP-BRZ
Zoro #
G105840621
UPC #
685659083903
Country of Origin
China

Dimensions

Height
8"
Length
4.5"
Width
4.5"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
midcentury; modern; art moderne
Shade Material
Glass
Item
Mini Pendant
Finish
Bronze
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Series
Savannah
Watts
100
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear

Description

An old world feel gives this mid-century modern one-light mini pendant a refined charm. A bronze finish warmly underscores the glowing radiance of the clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.