Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 2 Light Flush Mount, Brushed Nickel & Clear

  • Mfr # 462F14-BN

  • Zoro # G105835962


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Length
13.75"
Width
13.75"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462F14-BN
Zoro #
G105835962
UPC #
685659084054
Country of Origin
China

Dimensions

Length
13.75"
Width
13.75"
Height
5"
Canopy Dimensions
13-3/4 in x 13-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Series
Savannah
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
2
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear

Description

Soft sweeping lines create an elegant focal point in this mid-century modern two-light flush mount. The clear glass large cylinder-shaped shade is given a brilliant sophistication with the brushed nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.