Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 2 Light Flush Mount, Chrome & Clear

  • Mfr # 462F11-CH

  • Zoro # G405835990


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Length
11"
Width
11"
Height
5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
462F11-CH
Zoro #
G405835990
UPC #
685659085389
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
5"
Canopy Dimensions
11 in x 11 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Number of LEDs
Medium
Series
Savannah
Housing Material
Steel
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

Contemporary bold touches give this mid-century modern two-light flush mount audacious elegance. Underscoring the luminous brightness of the clear glass small cylinder shade is the crisp and shiny chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.