Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 2 Light Flush Mount, Olde Bronze & Matte Opal

  • Mfr # 413F14

  • Zoro # G205835787


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Length
13.75"
Height
4.875"
Watts
60
Dimmable
Yes
Finish
Olde Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
413F14
Zoro #
G205835787
UPC #
685659036589
Country of Origin
China

Dimensions

Length
13.75"
Width
13.75"
Height
4.875"
Canopy Dimensions
13-3/4 in x 13-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Olde Bronze
Item
Flush Mount
Series
Savannah
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
2
Shade Material
Glass
Shade Finish
Matte Opal
Rated Location
Damp

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed olde bronze fixture is perfectly paired with matte opal glass shades in this 2 light flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.