Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 2 Light Semi Flush Mount, Brushed Nickel & Clear

  • Mfr # 462SF14-BN

  • Zoro # G405840567


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Glass Color
Clear
Length
13-3/4 in
Standards
CUL/cETLu
Height
9-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462SF14-BN
Zoro #
G405840567
UPC #
685659084092
Country of Origin
China

Dimensions

Length
13-3/4 in
Height
9-3/4 in
Width
13-3/4 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Savannah
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Clear
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Bulb Wattage
100 W
Rated Location
Dry
Frame Material
Steel
Shade Material
Glass
Bulb Base
Medium
Dimmable
Yes
Shade Finish
Clear
Frame Finish
Brushed Nickel

Description

A brushed nickel finish brings a sense of modern art giving this mid-century modern two-light semi flush mount contemporary perfection. Cool clean radiance highlights the simple loveliness of the clear glass small cylinder-shaped shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.