Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 2 Light Semi Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 412SF14

  • Zoro # G305840469


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Glass Color
Matte Opal
Length
13-3/4 in
Height
9-3/4 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412SF14
Zoro #
G305840469
UPC #
685659036749
Country of Origin
China

Dimensions

Length
13-3/4 in
Width
13-3/4 in
Height
9-3/4 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Savannah
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Rated Location
Dry
Shade Finish
Matte Opal
Frame Material
Steel
Bulb Wattage
100 W
Bulb Base
Medium
Dimmable
Yes
Frame Finish
Brushed Nickel
Shade Material
Glass

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed brushed nickel fixture is perfectly paired with matte opal glass shades in this 2 light semi flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.