Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 2 Light Vanity, Brushed Nickel & Clear

  • Mfr # 462-2V-BN

  • Zoro # G005834560


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
10.25"
Length
5.5"
Width
16.25"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-2V-BN
Zoro #
G005834560
UPC #
685659083958
Country of Origin
China

Dimensions

Height
10.25"
Length
5.5"
Width
16.25"
Canopy Dimensions
16-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
midcentury; modern; art moderne
Shade Material
Glass
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
100
Series
Savannah
Housing Material
Steel
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

This mid-century modern two-light vanity exudes an elegant sophistication. A lux brushed nickel finish gleams against the brilliance of the clear glass cylinder shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.