Zoro Homepage

Savannah 3 Light Vanity, Bronze & Clear

  • Mfr # 462-3V-BRZ

  • Zoro # G305834413


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Height
10.25"
Length
5.5"
Width
23"
Housing Finish
Bronze
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-3V-BRZ
Zoro #
G305834413
UPC #
685659083989
Country of Origin
China

Dimensions

Height
10.25"
Length
5.5"
Width
23"
Canopy Dimensions
23 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
3
Style
midcentury; modern; art moderne
Shade Material
Glass
Standards
CUL/cETLu
Series
Savannah
Dimmable
Yes
Housing Material
Steel
Lamp Watts
100
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

Industrially chic with a patina of warmth give this mid-century modern three-light vanity a cozy charm. Emphasizing a glowing sense of agelessness, the bronze finish frames the clear glass cylinder shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.