Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 4 Light Vanity, Brushed Nickel & Clear

  • Mfr # 462-4V-BN

  • Zoro # G005834416


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Height
10.25"
Length
5.5"
Width
31.5"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-4V-BN
Zoro #
G005834416
UPC #
685659083996
Country of Origin
China

Dimensions

Height
10.25"
Length
5.5"
Width
31.5"
Canopy Dimensions
31-1/2 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
midcentury; modern; art moderne
Shade Material
Glass
Dimmable
Yes
Lamp Watts
100
Standards
CUL/cETLu
Housing Material
Steel
Series
Savannah
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

Crisp clean lines give this mid-century modern four-light vanity a daring sophistication. A brushed nickel finished sheen brilliantly highlights the clear glass cylinder-shaped shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.