This item is Discontinued.

Z-Lite Savannah 4 Light Vanity, Olde Bronze & Matte Opal 413-4V

Savannah 4 Light Vanity, Olde Bronze & Matte Opal (Discontinued)

  • Mfr # 413-4V
  • Zoro # G605834731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413-4V
Zoro #
G605834731
UPC #
685659036534
Country of Origin
China

Dimensions

Height
10.125"
Length
5.5"
Width
31.5"
Canopy Dimensions
31-1/2 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Olde Bronze
Number of Lights
4
Style
midcentury; modern; art moderne
Shade Material
Glass
Housing Material
Steel
Series
Savannah
Dimmable
Yes
Lamp Watts
100
Standards
CUL/cETLu
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Damp

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed olde bronze fixture is perfectly paired with matte opal glass shades in this 4 light vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.