Z-Lite
Savannah 5 Light Vanity, Brushed Nickel & Matte Opal
Mfr # 412-5V
Zoro # G805834609
Free Shipping & Returns
$326.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.125"
- Width 38.625"
- Housing Finish Brushed Nickel
- Number of Lights 5
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- GORGEOUSGLOW 8 in. Architectural Metal Halide Open Reflector Trim (GO2593980)
- ILC Replacement for PHILIPS F34T12/850/EW/ALTO (F34T12/850/EW/ALTO PHILIPS)
- HOLIDAY BRIGHT LIGHTS Sphere Led Shimmering Red 12In (LED-12SHS-RRDTW)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- SUNLITE LED 24" Adjustable 3 CCT 3000K-5000K 100-277V Dimmable Brushed Nickel Linear Vanity Light (81461-SU)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- Z-Lite Vanity Lights