Zoro Homepage

Savannah 9 Light Chandelier, Olde Bronze & Matte Opal

  • Mfr # 413-9

  • Zoro # G805835910


product price: $518.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
100
Finish
Olde Bronze
Length
29"
Material
Steel
Color
Olde Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413-9
Zoro #
G805835910
UPC #
685659036565
Country of Origin
China

Dimensions

Length
29"
Height
32.875"
Width
29"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Olde Bronze
Material
Steel
Color
Olde Bronze
Dimmable
Yes
Number of Lights
9
Style
midcentury; modern; art moderne
Series
Savannah
Housing Material
Steel
Standards
CUL/cETLu
Shade Finish
Matte Opal
Bulb Base
Medium
Shade Material
Glass
Rated Location
Dry

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed olde bronze fixture is perfectly paired with matte opal glass shades in this 9 light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.