Savanti Pendant, 1-Light, 22 In.W x 25.5 In.H, Matte Black/White Opal

  • Mfr # 7507-22MB

  • Zoro # G211799851


product price:  $430.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
25.5 in
Number of Lights
1
Collection Name
Savanti
Shade Material
Glass
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7507-22MB
Zoro #
G211799851
UPC #
685659187878
Country of Origin
China

Dimensions

Height
25.5 in
Width
22 in
Canopy Dimensions
5"L x 5"W
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"

Details

Number of Lights
1
Collection Name
Savanti
Shade Material
Glass
Item
Pendant
Lamp Watts
60
Dimmable
Yes
Standards
ETL
Lamp Included
No
Shade Finish/Color
White Opal
Bulb Base
Medium
Frame Material
Steel
Location Rating
Damp
Frame Finish
Matte Black

Description

An inner shade of white opal glass create inviting illumination for a modern one-light pendant with big personality. Its outer cage frame features slender spokes that curve and taper to create a rounded silhouette, adding bold style over an island, or living room. The fixture features a rich matte black finish to set a refined but casual ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.