Z-Lite
Schema 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside
Mfr # 1918-5V-CH-LED
Zoro # G705835041
Free Shipping & Returns
$546.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 38"
- Housing Finish Chrome
- Number of Lights 5
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd4 Led (SMD4RTRMSN)
- BESA LIGHTING Katie 12 Ceiling, Opal Matte, 2x60W Incandescent (945007C)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- JUNO LIGHTING Track Fixture, Step Cylinder, 50W, 120V (R511 WHB WH)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- ZENITH METAL Cabinet Med Top Light (701L)
- PROGRESS LIGHTING Marque One-Light Foyer (P3598-143)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- Z-Lite Vanity Lights