This item is Discontinued.

Z-Lite Sedona 3 Light Convertible Pendant, Brushed Nickel & Black Outside with White Inside 192-18BK-C

Sedona 3 Light Convertible Pendant, Brushed Nickel & Black Outside with White Inside (Discontinued)

  • Mfr # 192-18BK-C
  • Zoro # G705840496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192-18BK-C
Zoro #
G705840496
UPC #
685659046205
Country of Origin
China

Dimensions

Height
57.48"
Width
18"

Details

Number of Lights
3
Shade Material
Organza
Item
Pendant
Finish
Brushed Nickel
Watts
100
Material
Steel
Series
Sedona

Description

The Sedona family is a soft reflection of contemporary. The black transparent outer organza shade allows a glimpse of the ultra white inner shade which emanates a soft glow. The Sedona family is finished with brushed nickel hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.