This item is Discontinued.

Z-Lite Sempter 1 Light Wall Sconce, Chrome & Chrome 911-1S-LED

Sempter 1 Light Wall Sconce, Chrome & Chrome (Discontinued)

  • Mfr # 911-1S-LED
  • Zoro # G905841545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
911-1S-LED
Zoro #
G905841545
UPC #
685659078060
Country of Origin
China

Dimensions

Height
4.75"
Width
4.75"

Details

Finish
Chrome
Item
Wall Sconce
Lamp Watts
4
Housing Material
Steel
Series
Sempter

Description

Contemporary and elegant, this one-light wall sconce sets the pace for gallery-inspired decor. Chic and dynamic, its shiny chrome finish cut glass shade shows off narrow cut lines that allow soft lighting and deliver a fresh, artistic appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.