This item is Discontinued.

Z-Lite Sempter 4 Light Vanity, Chrome+ Crystal 911-4V-LED

Sempter 4 Light Vanity, Chrome+ Crystal (Discontinued)

  • Mfr # 911-4V-LED
  • Zoro # G005834973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
911-4V-LED
Zoro #
G005834973
UPC #
685659078091
Country of Origin
China

Dimensions

Height
4.75"
Length
5"
Width
28.25"
Canopy Dimensions
28-1/2 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
contemporary; metropolitan
Shade Material
Crystal + Steel
Color Temp.
3000K
Series
Sempter
Housing Material
Steel
Lamp Watts
4
Dimmable
Yes
Lamp Included
Yes
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Chrome and Crystal
Source Lumens
1640
Bulb Base
LED-G9
Color Rendering Index
Greater than 90
Delivered Lumens
984

Description

Cutting-edge artisan craftsmanship sends a stylish message with this elegant four-light vanity light. Gorgeous chrome finish steel provides a mount for rounded shades made from chrome finish glass and dressed up with sleek horizontal cut lines, bringing an artful appeal that stylizes any modern bath space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.