This item is Discontinued.

Z-Lite Sempter 5 Light Vanity, Chrome+ Crystal 911-5V-LED

Sempter 5 Light Vanity, Chrome+ Crystal (Discontinued)

  • Mfr # 911-5V-LED
  • Zoro # G705834945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
911-5V-LED
Zoro #
G705834945
UPC #
685659078107
Country of Origin
China

Dimensions

Height
4.75"
Length
5"
Width
36.25"
Canopy Dimensions
36-1/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Crystal + Steel
Color Temp.
3000K
Standards
CUL/cETLu
Lamp Watts
4
Lamp Included
Yes
Housing Material
Steel
Series
Sempter
Dimmable
Yes
Color Rendering Index
Greater than 90
Source Lumens
2050
Delivered Lumens
1230
Shade Finish
Chrome and Crystal
Rated Location
Damp
Bulb Base
LED-G9

Description

Make this dynamic chrome finish steel five-light vanity fixture the marquee element in a master en suite design. With gallery-inspired appeal, its rounded cut glass shades feature sleek, narrow lines that create a texturized effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.