Seoul 1 Light Outdoor Wall Sconce, Oil Rubbed Bronze & Clear

  • Mfr # 571S-ORB

  • Zoro # G505836224


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Width
7.25"
Height
11.5"
Length
8.25"
Series
Seoul
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571S-ORB
Zoro #
G505836224
UPC #
685659132786
Country of Origin
China

Dimensions

Width
7.25"
Height
11.5"
Length
8.25"
Canopy Dimensions
4-1/2 in x 6 in

Details

Item
Outdoor Wall Sconce
Series
Seoul
Watts
100
Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Standards
ETL/CETL Certified
Style
Craftsman
Dimmable
Yes
Shade Finish
Clear
Number of Lights
1
Shade Material
Glass
Bulb Base
Medium
Rated Location
Wet

Description

Round out a redo in a front or back yard with this rubbed bronze outdoor wall lantern. Also great for a gazebo, its geometric silhouette and rectangular mounting plate create an enticing visual effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.