Seoul 2 Light Outdoor Chain Mount Ceiling Fixture, Oil Rubbed Bronze & Clear

  • Mfr # 571CHB-ORB

  • Zoro # G205842129


product price:  $582.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Bulb Base Type
Candelabra
Length
11.25"
Width
11.25"
Height
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571CHB-ORB
Zoro #
G205842129
UPC #
685659132885
Country of Origin
China

Dimensions

Length
11.25"
Width
11.25"
Height
17.5"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
2
Bulb Base Type
Candelabra
Dimmable
Yes
Frame Finish
Oil Rubbed Bronze
Frame Material
Aluminium
Series
Seoul
Light Bulb Wattage
60 W
Style
Craftsman
UL Listed
ETL/CETL Certified
Shade Material
Glass
Shade Finish
Clear
Rated Location
Damp

Description

Refresh the look of a gazebo or outdoor patio. This hanging lantern delivers a lush look to an outdoor space with an ornate, intriguing design and a cool rubbed bronze finish frame nestling clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.