Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seoul 2 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 571PHBR-533PM-BK

  • Zoro # G305837018


product price: $622.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
21.75"
Standards
ETL/CETL Certified
Series
Seoul
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHBR-533PM-BK
Zoro #
G305837018
UPC #
685659135114
Country of Origin
China

Dimensions

Height
21.75"
Width
11.25"
Length
11.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Series
Seoul
Watts
60
Housing Material
Aluminium
Bulb Base Type
Candelabra
Dimmable
Yes
Number of Lamps
2
Rated Location
Wet
Shade Material
Glass
Style
Craftsman
Shade Finish
Clear

Description

Add sophistication as you illuminate a custom front or back yard space. This outdoor post light offers a bold black finish and glass panels that shield a charming two-light candelabra bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.