This item is Discontinued.

Z-Lite Seoul 2 Light Outdoor Post Mounted Fixture, Black & Clear 571PHBR-557P-BK

Seoul 2 Light Outdoor Post Mounted Fixture, Black & Clear (Discontinued)

  • Mfr # 571PHBR-557P-BK
  • Zoro # G705836932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571PHBR-557P-BK
Zoro #
G705836932
UPC #
685659135107
Country of Origin
China

Dimensions

Height
113.5"
Length
12.5"
Width
12.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
2
Dimmable
Yes
Series
Seoul
Watts
60
Bulb Base Type
Candelabra
Standards
ETL/CETL Certified
Housing Material
Aluminium
Rated Location
Wet
Style
Craftsman
Shade Material
Glass
Shade Finish
Clear

Description

Mixed motifs lend a stylish look that embellishes the hard work you've put into a front or back yard space. Make this black finish outdoor light a sophisticated addition that illuminates light as it adds both traditional and modern aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.