Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seoul 2 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 571B-BK

  • Zoro # G105837126


product price: $606.00
/ea
Free Shipping & Returns

Key Features

Width
11.25"
Height
18.75"
Length
12.5"
Series
Seoul
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571B-BK
Zoro #
G105837126
UPC #
685659132816
Country of Origin
China

Dimensions

Width
11.25"
Height
18.75"
Length
12.5"
Canopy Dimensions
5-3/4 in x 9-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Seoul
Watts
60
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminium
Number of Lights
2
Bulb Base
Medium
Shade Finish
Clear
Shade Material
Glass
Dimmable
Yes
Rated Location
Wet
Style
Craftsman

Description

Finish an exterior redesign with an elegant source of lighting. With a geometric profile softened with industrial style, this black finish wall lantern dresses up any space and adds the radiant illumination of two candelabra-base bulb mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.