Seoul 3 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 571PHXLS-SQPM-BK

  • Zoro # G405836225


product price: $928.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
14"
Dimmable
Yes
Housing Material
Aluminium
Height
24.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHXLS-SQPM-BK
Zoro #
G405836225
UPC #
685659135251
Country of Origin
China

Dimensions

Length
14"
Height
24.75"
Width
14"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Housing Material
Aluminium
Standards
ETL/CETL Certified
Series
Seoul
Bulb Base Type
Candelabra
Number of Lamps
3
Watts
60
Style
Craftsman
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

Top a post in a custom garden space or walkway. Show off expert design work with this black finish post lantern, a sophisticated element blending modern linear styling with a charming two-light candelabra bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.