This item is Discontinued.

Z-Lite Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear 571PHXLR-557P-BK

Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (Discontinued)

  • Mfr # 571PHXLR-557P-BK
  • Zoro # G505837160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHXLR-557P-BK
Zoro #
G505837160
UPC #
685659135206
Country of Origin
China

Dimensions

Width
14"
Length
14"
Height
117.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Dimmable
Yes
Standards
ETL/CETL Certified
Watts
60
Series
Seoul
Number of Lamps
3
Housing Material
Aluminium
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet
Style
Craftsman

Description

Finish an exterior design scheme with a classic beauty that illuminates your hard work. This black finish outdoor light blends elements of contemporary allure and charming artistic traditional fare.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.