Zoro Homepage

Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 571PHXXLS-BK

  • Zoro # G805836085


product price: $1,463.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Black
Bulb Base Type
Candelabra
Watts
60
Housing Material
Aluminum
Number of Lamps
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHXXLS-BK
Zoro #
G805836085
UPC #
685659161533
Country of Origin
China

Dimensions

Height
29.25"
Length
18"
Width
18"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Candelabra
Watts
60
Housing Material
Aluminum
Number of Lamps
4
Standards
CUL/cETLu
Series
Seoul
Dimmable
Yes
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear
Style
Craftsman

Description

Angled sections merge to create an optically pleasing energy, adding a striking look to this four-light outdoor post-mount fixture. Top a post of your choice with this elegant hybrid traditional and modern fixture crafted of black finish aluminum with cool slanted features. Specially cut clear glass panels finish its tasteful design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.