Zoro Homepage

Seoul 4 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 571XXL-BK

  • Zoro # G405836126


product price: $1,539.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
18"
Height
30.25"
Length
19.5"
Series
Seoul
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571XXL-BK
Zoro #
G405836126
UPC #
685659161502
Country of Origin
China

Dimensions

Width
18"
Height
30.25"
Length
19.5"
Canopy Dimensions
7-1/2 in x 12-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Seoul
Watts
60
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Shade Finish
Clear
Bulb Base
Candelabra
Dimmable
Yes
Shade Material
Glass
Number of Lights
4
Style
Craftsman
Rated Location
Wet

Description

Illuminating a residential or business structure becomes a work of artistic, geometric design when this four-light outdoor wall sconce is mounted on any structure. This fixture from the Seoul collection reflects a balanced blend of contemporary and traditional, with a village-inspired housing unit featuring black finish aluminum construction. Specially cut clear glass panels offer both protective properties and a sleek view of a candelabra-style bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.