This item is Discontinued.

Z-Lite Serenade 2 Light Flush Mount, Chrome 429F12-CH

Serenade 2 Light Flush Mount, Chrome (Discontinued)

  • Mfr # 429F12-CH
  • Zoro # G105835542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
429F12-CH
Zoro #
G105835542
UPC #
685659045116
Country of Origin
China

Dimensions

Width
12"
Height
17.13"

Details

Watts
60
Finish
Chrome
Item
Flush Mount
Housing Material
Steel
Series
Serenade

Description

Oversized crystal balls and loops create a striking divergence from the classical styling of the tall candles set upon crystal bobeches. Graceful crystal drapes and gleaming chrome mingle playfully with the oversized elements of these fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.