Zoro Homepage

Sevier LED Pendant, Chrome & Black + White

  • Mfr # 2008-23CH-LED

  • Zoro # G805841621


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Height
5"
Length
24"
Width
24"
Number of Lights
7
Style
contemporary; eclectic; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-23CH-LED
Zoro #
G805841621
UPC #
685659056112
Country of Origin
China

Dimensions

Height
5"
Length
24"
Width
24"
Cord/Wire Length
110 in

Details

Number of Lights
7
Style
contemporary; eclectic; transitional; fusion
Shade Material
Glass
Item
Pendant
Finish
Chrome
Series
Sevier
Material
Steel
Watts
30
Dimmable
Yes
Lamp Included
Yes
CRI
CRI>80
Color Temperature
3000K
Standards
CUL/cETLu
Shade Finish
Black and White
Delivered Lumens
2100
Source Lumens
3500
Bulb Base
LED-Integrated
Rated Location
Dry

Description

Black and White classic retro styling of the Sevier family presents an up to date contemporary look. Gleaming chrome hardware compliments the simple colour palette. These low profile fixtures are fitted with the newest LED light source technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.