Shannon Chandelier, 6-Light, 42 In.W x 19.25 In.H, Matte Black/white

  • Mfr # 3040-42MB

  • Zoro # G411799569


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Dimmable
Yes
Standards
CETL
Style
Transitional, Traditional, Classical, Shade
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040-42MB
Zoro #
G411799569
UPC #
685659186185
Country of Origin
China

Dimensions

Width
42 in
Height
19.25 in
Length
42"
Cord/Wire Length
170"
Canopy Dimensions
5.11"L x 5.11"W
Chain Length
Rods: 1x3"+1x6"+2x12"+4x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Dimmable
Yes
Number of Lights
6
Standards
CETL
Style
Transitional, Traditional, Classical, Shade
Material
Steel
Collection
Shannon
Series
Shannon
Lamp Watts
60
Shade Material
Fabric
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
white
Bulbs Included
No
Shade Finish/Color
white
Frame Material
Steel
Location Rating
Dry

Description

Crisp in style and contrast, the Shannon six-light chandelier becomes a focal point in any modern space. Embrace the cool aesthetic of a matte black finish steel frame with subtly curved arms and lights capped with classic white fabric shades reflecting traditional style. Infuse ambient lighting over a dining ensemble, in an entryway, or in a main living area with this tasteful chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.