Shannon Chandelier, 6-Light, 62 In.W x 25.75 In.H, Rubbed Brass/white

  • Mfr # 3040-62RB

  • Zoro # G611799512


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Collection
Shannon
Standards
CETL
Width
62 in
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3040-62RB
Zoro #
G611799512
UPC #
685659186239
Country of Origin
China

Dimensions

Length
62"
Width
62 in
Height
25.75 in
Canopy Dimensions
5.11"L x 5.11"W
Cord/Wire Length
170"
Chain Length
Rods: 1x3"+1x6"+2x12"+4x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Collection
Shannon
Standards
CETL
Lamp Watts
60
Number of Lights
6
Material
Steel
Style
Transitional, Traditional, Classical, Shade
Dimmable
Yes
Series
Shannon
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
white
Shade Material
Fabric
Bulbs Included
No
Location Rating
Dry
Frame Material
Steel
Shade Finish/Color
white

Description

Modern design concepts count on versatility and style, and the Shannon six-light chandelier complies with a glowing, rich finish palette. This contemporary fixture features gorgeous rubbed brass finish steel framing with gracefully curved arms, a center orb accent, and traditional white fabric shades capping each candelabra lamp. Perfect for dining spaces, living areas, and entryways, this sophisticated chandelier is a natural choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.