Zoro Homepage

Shark 1 Light Pendant, Bronze & Antique Copper

  • Mfr # 100701BRZ-SAC

  • Zoro # G405840437


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Height
11.5"
Length
16"
Width
16"
Number of Lights
1
Style
novelty; whimsical; billiard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BRZ-SAC
Zoro #
G405840437
UPC #
685659054972
Country of Origin
China

Dimensions

Height
11.5"
Length
16"
Width
16"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
novelty; whimsical; billiard
Shade Material
Steel
Item
Pendant
Finish
Bronze
Material
Steel
Dimmable
Yes
Series
Shark
Standards
CUL/cETLu
Watts
100
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Antique Copper

Description

This bronze styled pendant is equally at home in the games room as well as anywhere else needing a clean, contemporary touch. Paired sleekly with a stepped antique copper metal shade, this pendant will be a great addition to any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.