Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharp Shooter 2 Light Billiard Light, Chrome & Satin Gold

  • Mfr # 155-2CH-MSG

  • Zoro # G705843381


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Length
42"
Width
14"
Height
11"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
155-2CH-MSG
Zoro #
G705843381
UPC #
685659075496
Country of Origin
China

Dimensions

Length
42"
Width
14"
Height
11"
Chain Length
2x 36"
Cord/Wire Length
41 in
Canopy Dimensions
6.7 in x 4.76 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
2
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Finish
Chrome & Satin Gold
Series
Sharp Shooter
UL Listed
CUL/cETLu
Style
traditional; classical; billiard
Rated Location
Dry
Shade Finish
Satin Gold

Description

The simple styling of this two light fixture creates a classic statement. Finished in chrome, this two light fixture uses satin gold metal shades to compliment its classic look, and 36’’ of chain per side is included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.