Sheridan 1 Light Outdoor Pier Mounted Fixture, Black And Seedy

  • Mfr # 594PHMR-553PM-BK

  • Zoro # G805836696


product price:  $260.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Sheridan
Standards
CUL/cETLu
Length
8"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
594PHMR-553PM-BK
Zoro #
G805836696
UPC #
685659168501
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
19.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Sheridan
Standards
CUL/cETLu
Watts
100
Number of Lamps
1
Housing Material
Aluminum
Bulb Base Type
Medium
Dimmable
Yes
Rated Location
Wet
Shade Finish
Seedy
Shade Material
Glass

Description

Choose the Sheridan one-light outdoor pier mounted fixture to embellish the sophisticated design of a custom landscaped or garden space. Its charming village-influenced lantern motif features construction of black finish steel in an open box style with a romantic seedy glass cylinder shade. Perched atop a flared base, this fixture offers weather-resistant materials that stand up to the elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.