Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheridan 1 Light Outdoor Pier Mounted Fixture, Black & White Opal

  • Mfr # 595PHMR-533PM-BK

  • Zoro # G605836698


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Medium
Number of Lamps
1
Height
19.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595PHMR-533PM-BK
Zoro #
G605836698
UPC #
685659168594
Country of Origin
China

Dimensions

Height
19.5"
Length
8"
Width
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Medium
Number of Lamps
1
Watts
100
Series
Sheridan
Housing Material
Aluminum
Dimmable
Yes
Shade Material
Glass
Shade Finish
White Opal
Rated Location
Wet

Description

The Sheridan one-light outdoor pier mounted fixture offers a stunning yet classic motif perfect for illuminating a custom landscaped space or lining a pathway. Indulgent village charm forms a lantern-style open box frame crafted of black finish steel, housing a chic white opal glass cylinder shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.