Sheridan 1 Light Outdoor Post Mount Fixture, Black And Seedy

  • Mfr # 594PHBR-BK

  • Zoro # G305836813


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
10"
Watts
100
Height
22.5"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594PHBR-BK
Zoro #
G305836813
UPC #
685659167214
Country of Origin
China

Dimensions

Length
10"
Height
22.5"
Width
10"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
100
Series
Sheridan
Standards
CUL/cETLu
Number of Lamps
1
Housing Material
Aluminum
Dimmable
Yes
Bulb Base Type
Medium
Shade Finish
Seedy
Shade Material
Glass
Rated Location
Wet

Description

The Sheridan outdoor post mount fixture offers illumination from a single light source and tops a new or existing post created to embellish a custom exterior space. With a village-like charming lantern motif, this light offers a black finish steel open box frame with a seedy glass cylinder shade. The combination of aesthetics joins weather-resistant materials to fashion a compelling fixture to add to outdoor spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.