Zoro Homepage

Sheridan 1 Light Outdoor Post Mount Fixture, Black & White Opal

  • Mfr # 595PHBS-BK

  • Zoro # G705836840


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Length
10"
Series
Sheridan
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595PHBS-BK
Zoro #
G705836840
UPC #
685659167344
Country of Origin
China

Dimensions

Length
10"
Height
22.25"
Width
10"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Dimmable
Yes
Series
Sheridan
Bulb Base Type
Medium
Housing Material
Aluminum
Standards
CUL/cETLu
Watts
100
Number of Lamps
1
Rated Location
Wet
Shade Material
Glass
Shade Finish
White Opal

Description

Top an existing post with the Sheridan one-light outdoor post mount fixture and revive the classic look of chic exterior lighting. This fixture features an open boxy lantern-style frame reminiscent of village fare. Made of black finish steel, it shelters a sleek white opal glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.