Zoro Homepage

Sheridan 1 Light Outdoor Post Mounted Fixture, Black & White Opal

  • Mfr # 595PHBS-536P-BK

  • Zoro # G805836757


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
116.25"
Housing Material
Aluminum
Dimmable
Yes
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595PHBS-536P-BK
Zoro #
G805836757
UPC #
685659168563
Country of Origin
China

Dimensions

Height
116.25"
Width
10"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Dimmable
Yes
Number of Lamps
1
Series
Sheridan
Standards
CUL/cETLu
Bulb Base Type
Medium
Watts
100
Shade Finish
White Opal
Shade Material
Glass
Rated Location
Wet

Description

A black finish steel frame and post create dynamic elegance perfect for illuminating homes and walkways, making the Sheridan one-light outdoor post mounted fixture an excellent option. With a minimalist design and an open box-style frame made of black finish steel, this stylish light glows through a filtered shade made of white opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.