Zoro Homepage

Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy

  • Mfr # 594S-BK

  • Zoro # G205836890


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
7"
Height
13"
Length
8"
Series
Sheridan
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594S-BK
Zoro #
G205836890
UPC #
685659167153
Country of Origin
China

Dimensions

Width
7"
Height
13"
Length
8"
Canopy Dimensions
6-3/4 in x 5-1/8 in

Details

Item
Outdoor Wall Sconce
Series
Sheridan
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Wet
Shade Finish
Seedy
Number of Lights
1
Dimmable
Yes
Shade Material
Glass

Description

Replace conventional exterior lighting with a design fit for a custom structure. The Sheridan outdoor wall sconce offers ambient and targeted lighting with an open, boxy frame that borrows from village-inspired lantern aesthetics. A seedy glass cylinder shade produces illuminating glow, making this overall design a worthy choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.