Zoro Homepage

Sheridan 1 Light Outdoor Wall Sconce, Black & White Opal

  • Mfr # 595M-BK

  • Zoro # G705836871


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
18"
Length
9"
Series
Sheridan
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595M-BK
Zoro #
G705836871
UPC #
685659167283
Country of Origin
China

Dimensions

Width
8"
Height
18"
Length
9"
Canopy Dimensions
5-1/8 in x 6-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Sheridan
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Number of Lights
1
Shade Finish
White Opal
Bulb Base
Medium
Dimmable
Yes
Shade Material
Glass
Rated Location
Wet

Description

The village inspiration that drives a charming aesthetic in the Sheridan one light outdoor wall sconce proves an impressive addition to exterior walls and structures. Transitional in motif, this fixture represents a bit of nautical influence and a simple profile blending black finish steel with a sleek white opal glass cylinder shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.