Zoro Homepage

Siena 1 Light Mini Pendant, Brushed Nickel & Clear

  • Mfr # 433MP-BN

  • Zoro # G105840485


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Height
62.875"
Length
5"
Width
5"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433MP-BN
Zoro #
G105840485
UPC #
685659050349
Country of Origin
China

Dimensions

Height
62.875"
Length
5"
Width
5"
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Series
Siena
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Medium

Description

Playful drapes of crystal dance gracefully around the fixtures of the Siena family. Oversized clear glass shades are combined with gracefully sweeping arms and fittings finished in brushed nickel. Alternatively for the pendant and semi flush, organza shades surround the fixture while drapes of crystal dance in and around the shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.