This item is Discontinued.

Z-Lite Siena 2 Light Wall Sconce, Brushed Nickel & Clear 433-2S-BN

Siena 2 Light Wall Sconce, Brushed Nickel & Clear (Discontinued)

  • Mfr # 433-2S-BN
  • Zoro # G105840584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433-2S-BN
Zoro #
G105840584
UPC #
685659050332
Country of Origin
China

Dimensions

Height
27.75"
Width
12"
Length
7"

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Standards
CUL/cETLu
Series
Siena
Lamp Watts
60
Housing Material
Steel
Frame Material
Steel
Number of Lights
2
Rated Location
Dry
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Candelabra

Description

Playful drapes of crystal dance gracefully around the fixtures of the Siena family. Oversized clear glass shades are combined with gracefully sweeping arms and fittings finished in brushed nickel. Alternatively for the pendant and semi flush, organza shades surround the fixture while drapes of crystal dance in and around the shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.