
Soledad Vanity, 5-Light, 38.75 In.W x 6 In.L x 7.5 In.H, Brushed Gold/White
Mfr # 485-5V-BG
Zoro # G811799251
product price: $316.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Length
6 in
Number of Lights
5
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485-5V-BG
Zoro #
G811799251
UPC #
685659180541
Country of Origin
China
Dimensions
Height
7.5 in
Length
6 in
Width
38.75 in
Canopy Dimensions
38-5/8 in x 4-1/2 in
Backplate Dimensions
38.625 x 4.5
Details
Item
Vanity
Housing Finish
Brushed Gold
Number of Lights
5
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Shade Material
Glass
Lamp Watts
100
Dimmable
Yes
Series
Soledad
Standards
CUL/cETLu
Housing Material
Steel
Lamp Included
No
Bulb Base
Medium
Rated Location
Damp
Shade Finish
White
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
White
Frame Finish
Brushed Gold
Description
A graceful warm brass metal frame and a linear blueprint creates a striking look to this classic five-light vanity light. From the Soledad collection, this fixture features a straightforward silhouette with brushed gold finish steel serving as a rectangular wall plate and holder, and five side-by-side chic cylinder shades made of delicate white glass. This vanity light may be mounted facing up or down in an en suite or guest bath space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.