
Soledad Wall Sconce, 1-Light, 4.5 In.W x 6 In.L x 7.5 In.H, Brushed Gold/White
Mfr # 485-1S-BG
Zoro # G811799459
product price:Â $78.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Width
4.5 in
Dimmable
Yes
Lamp Included
No
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485-1S-BG
Zoro #
G811799459
UPC #
685659180466
Country of Origin
China
Dimensions
Height
7.5 in
Width
4.5 in
Length
6 in
Canopy Dimensions
7-1/2 in x 4-1/2 in
Backplate Dimensions
7.5 x 4.5
Details
Dimmable
Yes
Finish
Brushed Gold
Item
Wall Sconce
Lamp Included
No
Standards
CUL/cETLu
Series
Soledad
Lamp Watts
100
Rated Location
Damp
Shade Finish
White
Shade Material
Glass
Frame Material
Steel
Bulb Base
Medium
Number of Lights
1
Collection
Soledad
Frame Finish
Brushed Gold
Shade Finish/Color
White
Location Rating
Damp
Description
Blending traditionally clean lines with a glowing, warm palette, this one-light wall sconce creates a sophisticated dose of simplicity. The Soledad collection offers this fixture with a minimalist silhouette with brushed gold finish steel serving as a rectangular wall plate and holder, and a chic cylinder shade made of delicate white glass. This fixture may be mounted facing up or down in an en suite or guest bathroom or hallway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.