Soledad Wall Sconce, 1-Light, 4.5 In.W x 6 In.L x 7.5 In.H, Brushed Nickel/White

  • Mfr # 485-1S-BN

  • Zoro # G311799409


product price:  $76.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
4.5 in
Dimmable
Yes
Lamp Included
No
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-1S-BN
Zoro #
G311799409
UPC #
685659180459
Country of Origin
China

Dimensions

Height
7.5 in
Width
4.5 in
Length
6 in
Canopy Dimensions
7-1/2 in x 4-1/2 in
Backplate Dimensions
7.5 x 4.5

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Included
No
Lamp Watts
100
Standards
CUL/cETLu
Series
Soledad
Rated Location
Damp
Shade Material
Glass
Number of Lights
1
Bulb Base
Medium
Frame Material
Steel
Shade Finish
White
Location Rating
Damp
Collection
Soledad
Shade Finish/Color
White
Frame Finish
Brushed Nickel

Description

Classic design elements mirror the clean lines of today's trending simplicity as this one-light wall sconce offers a tasteful source of accent lighting. From the Soledad collection, this fixture features a minimalist silhouette with brushed nickel finish steel serving as a rectangular wall plate and holder, and a chic cylinder shade made of delicate white opal glass. This fixture may be mounted facing up or down in an en suite or guest bath space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.