Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soleia 4 Light Wall Sconce, Chrome & Clear

  • Mfr # 4002-4S

  • Zoro # G005841599


product price: $886.00
/ea
Free Shipping & Returns

Key Features

Height
24"
Width
9.625"
Dimmable
Yes
Finish
Chrome
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-4S
Zoro #
G005841599
UPC #
685659081305
Country of Origin
China

Dimensions

Height
24"
Width
9.625"
Length
14"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Watts
60
Series
Soleia
Housing Material
Iron
Standards
CUL/cETLu
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Dry
Frame Material
Iron
Number of Lights
4
Shade Material
Crystal

Description

The most fashionable decor schemes embrace out-of-the-box designs, and this crystal and iron four-light wall sconce masters a fresh, stylish ambiance. Emulating an explosive display, its chrome finish trim and wall mount lends a perfect complement to elegant crystal stems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.